Motion
12270 MOTOR PIGTAIL SPLICE 5314 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M
12270 MOTOR PIGTAIL SPLICE 5314 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M™ Motor Lead Inline Pigtail Splice 5314, 1 kV, 250-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead), 1/case
MI ITEM #03177178
MFR #12270 MOTOR PIGTAIL SPLICE 5314 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG
List Price$420.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12270 MOTOR PIGTAIL SPLICE 5314 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

3M™ Motor Lead Inline Pigtail Splice 5314, 1 kV, 250-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead), 1/case
MI ITEM #03177178
MFR #12270 MOTOR PIGTAIL SPLICE 5314 1 KV 1-HOLE LUG CONN 250-500 KCMIL 4/0AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.03/each for your price

Overview

Mfr description
12270 MOTOR PIGTAIL SPLICE 5314 1 KV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with copper compression, 1 or 2 hole lugs
  • Has a durable EPDM rubber construction

Specifications

  • Kit Type
    Motor Lead Pigtail Splice Kit
  • Voltage Rating
    1 kV
  • For Use With Wire Type
    Lug-Terminated Motor Leads & Feeders
  • For Use With Connector Type
    Inline
  • Wire Gauge Range
    500 kcmil to 0000 AWG kcmil
  • Maximum Wire Gauge
    0000 AWG
  • Minimum Wire Gauge
    500 kcmil
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Designed for use with copper compression, 1 or 2 hole lugs • Has a durable EPDM rubber construction
  • Manufacturer Upc Number
    00054007122708
  • UPC_NO
    00054007122708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text