Motion
12312 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 951X 22-18AWG

3M
12312 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 951X 22-18AWG

3M™ Scotchlok™Female QuickSlide Disconnect, T-Tap Nylon Insulated Self-Stripping 951X-Bottle, 22-18 AWG, 10 Packs/Case
Mi Item #03177183
MFR #12312 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 951X 22-18AWG
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12312 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 951X 22-18AWG

3M™ Scotchlok™Female QuickSlide Disconnect, T-Tap Nylon Insulated Self-Stripping 951X-Bottle, 22-18 AWG, 10 Packs/Case
Mi Item #03177183
MFR #12312 SCOTCHLOK FEMALE QUICKSLIDE DISC T-TAP INSUL SELFSTRIP 951X 22-18AWG

Mfr description
12312 SCOTCHLOK FEMALE QUICKSLIDE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon-insulated connector electrically taps into a wire in mid-span without cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Details

  • Additional Details
    Flame Retardant
  • Color
    Red
  • Compatible Conductors
    Copper
  • Connector Configuration
    Tap
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00054007123125
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    50
  • Minimum Wire Gauge
    22 AWG
  • Number Of Tap Connections
    1
  • Number Of Through Connections
    1
  • Product Types
    Connector
  • Tap Connection Type
    Insulation Displacement Crimp
  • UPC_NO
    00054007123125
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)