Motion
12410 SCOTCHLOK COPPER 1 HOLE LUG 30014 -35 KV 6 AWG BLUE

3M
12410 SCOTCHLOK COPPER 1 HOLE LUG 30014 -35 KV 6 AWG BLUE

3M™ Scotchlok™ Copper One Hole Lug 30014, up to 35 kV, 6 AWG, Stud Size #10 (5), Blue, 50/Case
MI ITEM #03177187
MFR #12410 SCOTCHLOK COPPER 1 HOLE LUG 30014 -35 KV 6 AWG BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12410 SCOTCHLOK COPPER 1 HOLE LUG 30014 -35 KV 6 AWG BLUE

3M™ Scotchlok™ Copper One Hole Lug 30014, up to 35 kV, 6 AWG, Stud Size #10 (5), Blue, 50/Case
MI ITEM #03177187
MFR #12410 SCOTCHLOK COPPER 1 HOLE LUG 30014 -35 KV 6 AWG BLUE

Mfr description
12410 SCOTCHLOK COPPER 1 HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    Standard
  • Cable Size
    6 AWG
  • Length
    1.78 in
  • Overall Length
    1.78 in
  • Stud Size
    #10
  • Weight
    0.021 lb
  • Width
    0.50 in

Details

  • Color
    Blue
  • Color Code
    Blue
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.375 in
  • Manufacturer Upc Number
    00054007124108
  • Material
    Copper
  • Maximum Wire Gauge
    6 AWG
  • Minimum Order Quantity
    50
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007124108
  • Wire Gauge Range
    Maximum of 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)