Motion
12550 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31036 -35 KV 2/0 AWG BLACK

3M
12550 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31036 -35 KV 2/0 AWG BLACK

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31036, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #03177201
MFR #12550 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31036 -35 KV 2/0 AWG BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12550 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31036 -35 KV 2/0 AWG BLACK

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31036, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #03177201
MFR #12550 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31036 -35 KV 2/0 AWG BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    Long
  • Cable Size
    2/0
  • Length
    2.84 in
  • Overall Length
    2.84 in
  • Stud Size
    3/8 in
  • Weight
    0.089 lb
  • Width
    0.81 in

Details

  • Color
    Black
  • Color Code
    Black
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.375 in
  • Manufacturer Upc Number
    00054007125501
  • Material
    Copper
  • Maximum Wire Gauge
    2/0 AWG
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007125501
  • Wire Gauge Range
    Maximum of 2/0

Overview

Mfr description
12550 SCOTCHLOK COPPER 1 HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought