Motion
12576 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31041 -35 KV 3/0 AWG ORANGE

3M
12576 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31041 -35 KV 3/0 AWG ORANGE

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31041, up to 35 kV, 3/0 AWG, Orange, 10/Case
MI ITEM #03177203
MFR #12576 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31041 -35 KV 3/0 AWG ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12576 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31041 -35 KV 3/0 AWG ORANGE

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31041, up to 35 kV, 3/0 AWG, Orange, 10/Case
MI ITEM #03177203
MFR #12576 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31041 -35 KV 3/0 AWG ORANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12576 SCOTCHLOK COPPER 1 HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    1
  • Wire Gauge Range
    Maximum of 3/0
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Orange
  • Maximum Wire Gauge
    3/0 AWG
  • Barrel Length
    Long
  • Cable Size
    3/0
  • Color
    Orange
  • Connector Type
    Straight Barrel
  • Hole Center to End
    0.531 in
  • Length
    3.13 in
  • Material
    Copper
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • Width
    0.91 in
  • Manufacturer Upc Number
    00054007125761
  • Minimum Order Quantity
    10
  • Overall Length
    3.13 in
  • UPC_NO
    00054007125761
  • Weight
    0.113 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought