Motion
12584 SCOTCHLOK COPPER 1 HOLE LUG 30045 -35 KV 4/0 AWG PURPLE

3M
12584 SCOTCHLOK COPPER 1 HOLE LUG 30045 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper One Hole Lug 30045, up to 35 kV, 4/0 AWG, Stud Size 1/2(12), Purple, 10/Case
MI ITEM #03177204
MFR #12584 SCOTCHLOK COPPER 1 HOLE LUG 30045 -35 KV 4/0 AWG PURPLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12584 SCOTCHLOK COPPER 1 HOLE LUG 30045 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper One Hole Lug 30045, up to 35 kV, 4/0 AWG, Stud Size 1/2(12), Purple, 10/Case
MI ITEM #03177204
MFR #12584 SCOTCHLOK COPPER 1 HOLE LUG 30045 -35 KV 4/0 AWG PURPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12584 SCOTCHLOK COPPER 1 HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • Rated up to 35 kV
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    1
  • Wire Gauge Range
    Maximum of 4/0
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Purple
  • Maximum Wire Gauge
    4/0 AWG
  • Barrel Length
    Short
  • Cable Size
    4/0
  • Color
    Purple
  • Connector Type
    Straight Barrel
  • Hole Center to End
    0.531 in
  • Length
    2.60 in
  • Material
    Copper
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • Width
    1.00 in
  • Manufacturer Upc Number
    00054007125846
  • Minimum Order Quantity
    10
  • Overall Length
    2.6 in
  • UPC_NO
    00054007125846
  • Weight
    0.11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought