Motion
12592 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31045 -35 KV 4/0 AWG PURPLE

3M
12592 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31045 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31045, up to 35 kV, 4/0 AWG, Purple, 10/Case
MI ITEM #03177205
MFR #12592 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31045 -35 KV 4/0 AWG PURPLE
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12592 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31045 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31045, up to 35 kV, 4/0 AWG, Purple, 10/Case
MI ITEM #03177205
MFR #12592 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31045 -35 KV 4/0 AWG PURPLE

Mfr description
12592 SCOTCHLOK COPPER 1 HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.95/each

Specifications

Dimensions

  • Barrel Length
    Long
  • Cable Size
    4/0
  • Length
    3.32 in
  • Overall Length
    3.32 in
  • Stud Size
    1/2 in
  • Weight
    0.144 lb
  • Width
    1.00 in

Details

  • Color
    Purple
  • Color Code
    Purple
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.531 in
  • Manufacturer Upc Number
    00054007125921
  • Material
    Copper
  • Maximum Wire Gauge
    4/0 AWG
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007125921
  • Wire Gauge Range
    Maximum of 4/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)