Specifications
Dimensions
- Barrel LengthLong
- Cable Size300 kcmil
- Length3.78 in
- Overall Length3.78 in
- Stud Size1/2 in
- Weight0.225 lb
- Width1.22 in
Details
- ColorWhite
- Color CodeWhite
- Connection OrientationStraight
- Connection TypeCrimp
- Connector TypeStraight Barrel
- Contact MaterialCopper
- Contact PlatingTin
- Hole Center to End0.531 in
- Manufacturer Upc Number00054007126348
- MaterialCopper
- Maximum Wire Gauge300 kcmil
- Minimum Order Quantity10
- Number Of Connections1
- Number of Stud Holes1
- Peep HoleNo
- Plate MaterialTin
- Tongue StyleStandard
- UPC_NO00054007126348
- Wire Gauge RangeMaximum of 300
Overview
Mfr description
12634 SCOTCHLOK COPPER 1 HOLE LONG
- For industrial/occupational use only. Not for consumer sale or use.
- Long barrel ensures a secure fit and offers reliable performance
- Barrel has colored stripes that help to indicate the wire range
- Suitable for indoor and outdoor applications
- Made of copper for good conductivity and tin plating for corrosion resistance
- Rated for 35 kV applications
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant