Motion
12642 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31153 -35KV 300 KCMIL WHITE

3M
12642 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31153 -35KV 300 KCMIL WHITE

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31153, up to 35 kV, 300 kcmil, White, 10/Case
MI ITEM #03177210
MFR #12642 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31153 -35KV 300 KCMIL WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12642 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31153 -35KV 300 KCMIL WHITE

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31153, up to 35 kV, 300 kcmil, White, 10/Case
MI ITEM #03177210
MFR #12642 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31153 -35KV 300 KCMIL WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12642 SCOTCHLOK COPPER TWO HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • For up to 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    2
  • Stud Spacing
    1-3/4 in
  • Wire Gauge Range
    Maximum of 300
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    White
  • Maximum Wire Gauge
    300 kcmil
  • Barrel Length
    Long
  • Cable Size
    300 kcmil
  • Color
    White
  • Connector Type
    Straight Barrel
  • Hole Center to End
    0.630 in
  • Length
    5.75 in
  • Material
    Copper
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • Width
    1.22 in
  • Manufacturer Upc Number
    00054007126423
  • Minimum Order Quantity
    10
  • Overall Length
    5.75 in
  • UPC_NO
    00054007126423
  • Weight
    0.338 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought