Motion
12667 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31156 -35 KV 350 KCMIL RED

3M
12667 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31156 -35 KV 350 KCMIL RED

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31156, up to 35 kV, 350 kcmil, Red, 10/Case
MI ITEM #03177212
MFR #12667 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31156 -35 KV 350 KCMIL RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12667 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31156 -35 KV 350 KCMIL RED

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31156, up to 35 kV, 350 kcmil, Red, 10/Case
MI ITEM #03177212
MFR #12667 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31156 -35 KV 350 KCMIL RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    Long
  • Cable Size
    350 kcmil
  • Length
    5.75 in
  • Overall Length
    5.75 in
  • Stud Size
    1/2 in
  • Stud Spacing
    1-3/4 in
  • Weight
    0.4 lb
  • Width
    1.31 in

Details

  • Color
    Red
  • Color Code
    Red
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.630 in
  • Manufacturer Upc Number
    00054007126676
  • Material
    Copper
  • Maximum Wire Gauge
    350 kcmil
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    2
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007126676
  • Wire Gauge Range
    Maximum of 350

Overview

Mfr description
12667 SCOTCHLOK COPPER TWO HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • For up to 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought