Motion
12683 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31067 -35KV 500 KCMIL BROWN

3M
12683 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31067 -35KV 500 KCMIL BROWN

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31067, up to 35 kV, 500 kcmil, Brown, 10/Case
Mi Item #03177214
MFR #12683 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31067 -35KV 500 KCMIL BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12683 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31067 -35KV 500 KCMIL BROWN

3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31067, up to 35 kV, 500 kcmil, Brown, 10/Case
Mi Item #03177214
MFR #12683 SCOTCHLOK COPPER 1 HOLE LONG BARREL LUG 31067 -35KV 500 KCMIL BROWN

Mfr description
12683 SCOTCHLOK COPPER 1 HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    Long
  • Cable Size
    500 kcmil
  • Length
    4.50 in
  • Overall Length
    4.5 in
  • Stud Size
    5/8 in
  • Weight
    0.48 lb
  • Width
    1.53 in

Details

  • Color
    Brown
  • Color Code
    Brown
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.660 in
  • Manufacturer Upc Number
    00054007126836
  • Material
    Copper
  • Maximum Wire Gauge
    500 kcmil
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007126836
  • Wire Gauge Range
    Maximum of 500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)