Motion
12709 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31172 -35KV 750 KCMIL BLACK

3M
12709 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31172 -35KV 750 KCMIL BLACK

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31172, up to 35 kV, 750 kcmil, Black
Mi Item #03177216
MFR #12709 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31172 -35KV 750 KCMIL BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12709 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31172 -35KV 750 KCMIL BLACK

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31172, up to 35 kV, 750 kcmil, Black
Mi Item #03177216
MFR #12709 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31172 -35KV 750 KCMIL BLACK

Mfr description
12709 SCOTCHLOK COPPER TWO HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    Long
  • Cable Size
    750 kcmil
  • Length
    7.00 in
  • Overall Length
    7 in
  • Stud Size
    1/2 in
  • Stud Spacing
    1-3/4 in
  • Weight
    1.135 lb
  • Width
    1.72 in

Details

  • Color
    Black
  • Color Code
    Black
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Connector Type
    Straight Barrel
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Hole Center to End
    0.630 in
  • Manufacturer Upc Number
    00054007127093
  • Material
    Copper
  • Maximum Wire Gauge
    750 kcmil
  • Minimum Order Quantity
    6
  • Number Of Connections
    1
  • Number of Stud Holes
    2
  • Peep Hole
    No
  • Plate Material
    Tin
  • Tongue Style
    Standard
  • UPC_NO
    00054007127093
  • Wire Gauge Range
    Maximum of 750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)