Motion
12733 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10003 -35 KV 2 AWG BROWN

3M
12733 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10003 -35 KV 2 AWG BROWN

3M™ Scotchlok™ Copper Standard Barrel Connector 10003, up to 35 kV, 2 AWG, Brown, 25/Case
MI ITEM #03177219
MFR #12733 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10003 -35 KV 2 AWG BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12733 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10003 -35 KV 2 AWG BROWN

3M™ Scotchlok™ Copper Standard Barrel Connector 10003, up to 35 kV, 2 AWG, Brown, 25/Case
MI ITEM #03177219
MFR #12733 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10003 -35 KV 2 AWG BROWN

Mfr description
12733 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    1.88 in
  • Overall Length
    1.88 in
  • Weight
    0.041 lb

Details

  • Color
    Brown
  • Color Code
    Brown
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007127338
  • Maximum Wire Gauge
    2 AWG
  • Minimum Order Quantity
    25
  • UPC_NO
    00054007127338
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)