Motion
12766 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10005 -35 KV 1/0 AWG PINK

3M
12766 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10005 -35 KV 1/0 AWG PINK

3M™ Scotchlok™ Copper Standard Barrel Connector 10005, up to 35 kV, 1/0 AWG, Pink, 10/Case
MI ITEM #03177221
MFR #12766 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10005 -35 KV 1/0 AWG PINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12766 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10005 -35 KV 1/0 AWG PINK

3M™ Scotchlok™ Copper Standard Barrel Connector 10005, up to 35 kV, 1/0 AWG, Pink, 10/Case
MI ITEM #03177221
MFR #12766 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10005 -35 KV 1/0 AWG PINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12766 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 1/0
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Pink
  • Maximum Wire Gauge
    1/0 AWG
  • Barrel Length
    1.88 in
  • Color
    Pink
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007127666
  • Minimum Order Quantity
    10
  • Overall Length
    1.88 in
  • UPC_NO
    00054007127666
  • Voltage Rating
    35 kV
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought