Motion
12774 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10006 -35 KV 2/0 AWG BLACK

3M
12774 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10006 -35 KV 2/0 AWG BLACK

3M™ Scotchlok™ Copper Standard Barrel Connector 10006, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #03177222
MFR #12774 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10006 -35 KV 2/0 AWG BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12774 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10006 -35 KV 2/0 AWG BLACK

3M™ Scotchlok™ Copper Standard Barrel Connector 10006, up to 35 kV, 2/0 AWG, Black, 10/Case
MI ITEM #03177222
MFR #12774 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10006 -35 KV 2/0 AWG BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12774 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 2/0
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Black
  • Maximum Wire Gauge
    2/0 AWG
  • Barrel Length
    2 in
  • Color
    Black
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007127741
  • Minimum Order Quantity
    10
  • Overall Length
    2 in
  • UPC_NO
    00054007127741
  • Voltage Rating
    35 kV
  • Weight
    0.068 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought