Motion
12824 SCOTCHLOK COPPER LONG-BARREL CONN 11008 -35 KV 4/0 AWG PURPLE

3M
12824 SCOTCHLOK COPPER LONG-BARREL CONN 11008 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper Long-Barrel Connector 11008, up to 35 kV, 4/0 AWG, Purple, 10/Case
MI ITEM #03177227
MFR #12824 SCOTCHLOK COPPER LONG-BARREL CONN 11008 -35 KV 4/0 AWG PURPLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12824 SCOTCHLOK COPPER LONG-BARREL CONN 11008 -35 KV 4/0 AWG PURPLE

3M™ Scotchlok™ Copper Long-Barrel Connector 11008, up to 35 kV, 4/0 AWG, Purple, 10/Case
MI ITEM #03177227
MFR #12824 SCOTCHLOK COPPER LONG-BARREL CONN 11008 -35 KV 4/0 AWG PURPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12824 SCOTCHLOK COPPER LONG-BARREL CONN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating

Specifications

  • Wire Gauge Range
    Maximum of 4/0
  • Barrel Length
    3.38 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Purple
  • Maximum Wire Gauge
    4/0 AWG
  • Color
    Purple
  • Manufacturer Upc Number
    00054007128243
  • UPC_NO
    00054007128243
  • Minimum Order Quantity
    10
  • Overall Length
    3.38 in
  • Weight
    0.156 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought