Motion
12832 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10009 -35 KV 250 KCMIL YEL

3M
12832 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10009 -35 KV 250 KCMIL YEL

3M™ Scotchlok™ Copper Standard Barrel Connector 10009, up to 35 kV, 250 kcmil, Yellow, 3/Case
MI ITEM #03177228
MFR #12832 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10009 -35 KV 250 KCMIL YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12832 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10009 -35 KV 250 KCMIL YEL

3M™ Scotchlok™ Copper Standard Barrel Connector 10009, up to 35 kV, 250 kcmil, Yellow, 3/Case
MI ITEM #03177228
MFR #12832 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10009 -35 KV 250 KCMIL YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12832 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 250
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Yellow
  • Maximum Wire Gauge
    250 kcmil
  • Barrel Length
    2-1/4 in
  • Color
    Yellow
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007128328
  • Minimum Order Quantity
    3
  • Overall Length
    2.25 in
  • UPC_NO
    00054007128328
  • Voltage Rating
    35 kV
  • Weight
    0.112 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text