Motion
12857 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10010 35 KV 300 KCMIL WHIT

3M
12857 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10010 35 KV 300 KCMIL WHIT

3M™ Scotchlok™ Copper Standard Barrel Connector 10010, up to 35 kV, 300 kcmil, White, 3/Case
MI ITEM #03177230
MFR #12857 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10010 35 KV 300 KCMIL WHIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12857 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10010 35 KV 300 KCMIL WHIT

3M™ Scotchlok™ Copper Standard Barrel Connector 10010, up to 35 kV, 300 kcmil, White, 3/Case
MI ITEM #03177230
MFR #12857 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10010 35 KV 300 KCMIL WHIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12857 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 300
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    White
  • Maximum Wire Gauge
    300 kcmil
  • Barrel Length
    2-1/4 in
  • Color
    White
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007128571
  • Minimum Order Quantity
    3
  • Overall Length
    2.25 in
  • UPC_NO
    00054007128571
  • Voltage Rating
    35 kV
  • Weight
    0.164 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text