Motion
12881 SCOTCHLOK COPPER LONG-BARREL CONN 11011 -35 KV 350 KCMIL RED

3M
12881 SCOTCHLOK COPPER LONG-BARREL CONN 11011 -35 KV 350 KCMIL RED

3M™ Scotchlok™ Copper Long-Barrel Connector 11011, up to 35 kV, 350 kcmil, Red, 3/Case
MI ITEM #03177234
MFR #12881 SCOTCHLOK COPPER LONG-BARREL CONN 11011 -35 KV 350 KCMIL RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12881 SCOTCHLOK COPPER LONG-BARREL CONN 11011 -35 KV 350 KCMIL RED

3M™ Scotchlok™ Copper Long-Barrel Connector 11011, up to 35 kV, 350 kcmil, Red, 3/Case
MI ITEM #03177234
MFR #12881 SCOTCHLOK COPPER LONG-BARREL CONN 11011 -35 KV 350 KCMIL RED

Mfr description
12881 SCOTCHLOK COPPER LONG-BARREL CONN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    4.13 in
  • Overall Length
    4.13 in
  • Weight
    0.315 lb

Details

  • Color
    Red
  • Color Code
    Red
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007128816
  • Maximum Wire Gauge
    350 kcmil
  • Minimum Order Quantity
    3
  • UPC_NO
    00054007128816
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)