Motion
12899 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10014 35 KV 500 KCMIL BROW

3M
12899 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10014 35 KV 500 KCMIL BROW

3M™ Scotchlok™ Copper Standard Barrel Connector 10014, up to 35 kV, 500 kcmil, Brown, 3/Case
MI ITEM #03177235
MFR #12899 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10014 35 KV 500 KCMIL BROW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12899 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10014 35 KV 500 KCMIL BROW

3M™ Scotchlok™ Copper Standard Barrel Connector 10014, up to 35 kV, 500 kcmil, Brown, 3/Case
MI ITEM #03177235
MFR #12899 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10014 35 KV 500 KCMIL BROW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12899 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 500
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Brown
  • Maximum Wire Gauge
    500 kcmil
  • Barrel Length
    2.88 in
  • Color
    Brown
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007128991
  • Minimum Order Quantity
    3
  • Overall Length
    2.88 in
  • UPC_NO
    00054007128991
  • Voltage Rating
    35 kV
  • Weight
    0.325 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text