Motion
12907 SCOTCHLOK COPPER LONG-BARREL CONN 11014 -35 KV 500 KCMIL BROWN

3M
12907 SCOTCHLOK COPPER LONG-BARREL CONN 11014 -35 KV 500 KCMIL BROWN

3M™ Scotchlok™ Copper Long-Barrel Connector 11014, up to 35 kV, 500 kcmil, Brown, 3/Case
MI ITEM #03177236
MFR #12907 SCOTCHLOK COPPER LONG-BARREL CONN 11014 -35 KV 500 KCMIL BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12907 SCOTCHLOK COPPER LONG-BARREL CONN 11014 -35 KV 500 KCMIL BROWN

3M™ Scotchlok™ Copper Long-Barrel Connector 11014, up to 35 kV, 500 kcmil, Brown, 3/Case
MI ITEM #03177236
MFR #12907 SCOTCHLOK COPPER LONG-BARREL CONN 11014 -35 KV 500 KCMIL BROWN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12907 SCOTCHLOK COPPER LONG-BARREL CONN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating

Specifications

  • Wire Gauge Range
    Maximum of 500
  • Barrel Length
    4.63 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    Brown
  • Maximum Wire Gauge
    500 kcmil
  • Color
    Brown
  • Manufacturer Upc Number
    00054007129073
  • UPC_NO
    00054007129073
  • Minimum Order Quantity
    3
  • Overall Length
    4.63 in
  • Weight
    0.542 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text