Motion
12931 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10024 - 35 KV 1000 KCMIL W

3M
12931 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10024 - 35 KV 1000 KCMIL W

3M™ Scotchlok™ Copper Standard Barrel Connector 10024, up to 35 kV, 1000 kcmil, White, 3/Case
MI ITEM #03177239
MFR #12931 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10024 - 35 KV 1000 KCMIL W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12931 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10024 - 35 KV 1000 KCMIL W

3M™ Scotchlok™ Copper Standard Barrel Connector 10024, up to 35 kV, 1000 kcmil, White, 3/Case
MI ITEM #03177239
MFR #12931 SCOTCHLOK COPPER STANDARD BARREL CONNECTOR 10024 - 35 KV 1000 KCMIL W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12931 SCOTCHLOK COPPER STANDARD BARREL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Simple installation using readily available tools
  • Integral center cable stop
  • Manufactured using tin-plated copper
  • Color coded printing for easy connector identification

Specifications

  • Wire Gauge Range
    Maximum of 1000
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    White
  • Maximum Wire Gauge
    1000 kcmil
  • Barrel Length
    3.88 in
  • Compatible Conductors
    Copper
  • Manufacturer Upc Number
    00054007129318
  • Minimum Order Quantity
    3
  • Overall Length
    3.88 in
  • UPC_NO
    00054007129318
  • Voltage Rating
    35 kV
  • Weight
    0.876 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text