Motion
12949 SCOTCHLOK COPPER LONG-BARREL CONN 11024 -35 KV 1000 KCMIL WHITE

3M
12949 SCOTCHLOK COPPER LONG-BARREL CONN 11024 -35 KV 1000 KCMIL WHITE

3M™ Scotchlok™ Copper Long-Barrel Connector 11024, up to 35 kV, 1000 kcmil, White, 3/Case
MI ITEM #03177240
MFR #12949 SCOTCHLOK COPPER LONG-BARREL CONN 11024 -35 KV 1000 KCMIL WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12949 SCOTCHLOK COPPER LONG-BARREL CONN 11024 -35 KV 1000 KCMIL WHITE

3M™ Scotchlok™ Copper Long-Barrel Connector 11024, up to 35 kV, 1000 kcmil, White, 3/Case
MI ITEM #03177240
MFR #12949 SCOTCHLOK COPPER LONG-BARREL CONN 11024 -35 KV 1000 KCMIL WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12949 SCOTCHLOK COPPER LONG-BARREL CONN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating

Specifications

  • Wire Gauge Range
    Maximum of 1000
  • Barrel Length
    6.13 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Copper
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    White
  • Maximum Wire Gauge
    1000 kcmil
  • Color
    White
  • Manufacturer Upc Number
    00054007129493
  • UPC_NO
    00054007129493
  • Minimum Order Quantity
    3
  • Overall Length
    6.13 in
  • Weight
    1.403 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text