Specifications
Dimensions
- Barrel Length2-1/8 in
Details
- Color CodeGreen
- Compatible ConductorsAluminum, Copper
- Connection TypeCrimp
- Contact MaterialAluminum
- Contact PlatingTin
- Maximum Wire Gauge4 AWG
- UPC_NO00054007132448
- Voltage Rating35 kV
- Wire Gauge RangeMaximum of 4
Overview
Mfr description
13244 SCOTCHLOK ALUM CONNECTOR
- For industrial/occupational use only. Not for consumer sale or use.