Motion
13251 SCOTCHLOK ALUM CONNECTOR 20003 UP TO 35 KV 2 AWG PINK

3M
13251 SCOTCHLOK ALUM CONNECTOR 20003 UP TO 35 KV 2 AWG PINK

3M™ Scotchlok™ Aluminum Connector 20003, up to 35 kV, 2 AWG, Pink, 25/Case
MI ITEM #03177244
MFR #13251 SCOTCHLOK ALUM CONNECTOR 20003 UP TO 35 KV 2 AWG PINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13251 SCOTCHLOK ALUM CONNECTOR 20003 UP TO 35 KV 2 AWG PINK

3M™ Scotchlok™ Aluminum Connector 20003, up to 35 kV, 2 AWG, Pink, 25/Case
MI ITEM #03177244
MFR #13251 SCOTCHLOK ALUM CONNECTOR 20003 UP TO 35 KV 2 AWG PINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13251 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Rated up to 35 kV
  • Meets ANSI C119.4 and RoHS 2011/65/EU Compliant
  • Barrel has color stripes that help to indicate the wire range

Specifications

  • Wire Gauge Range
    Maximum of 2
  • Barrel Length
    2 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Pink
  • Maximum Wire Gauge
    2 AWG
  • Color
    Pink
  • Manufacturer Upc Number
    00054007132516
  • UPC_NO
    00054007132516
  • Minimum Order Quantity
    25
  • Overall Length
    2 in
  • Weight
    0.037 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought