Motion
13277 SCOTCHLOK ALUM CONNECTOR 20005 UP TO 35 KV 1/0 AWG TAN

3M
13277 SCOTCHLOK ALUM CONNECTOR 20005 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum Connector 20005, up to 35 kV, 1/0 AWG, Tan, 10/Case
MI ITEM #03177246
MFR #13277 SCOTCHLOK ALUM CONNECTOR 20005 UP TO 35 KV 1/0 AWG TAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13277 SCOTCHLOK ALUM CONNECTOR 20005 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum Connector 20005, up to 35 kV, 1/0 AWG, Tan, 10/Case
MI ITEM #03177246
MFR #13277 SCOTCHLOK ALUM CONNECTOR 20005 UP TO 35 KV 1/0 AWG TAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13277 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Rated up to 35 kV
  • Meets ANSI C119.4 and RoHS 2011/65/EU Compliant
  • Barrel has color stripes that help to indicate the wire range

Specifications

  • Wire Gauge Range
    Maximum of 1/0
  • Barrel Length
    2-1/8 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Tan
  • Maximum Wire Gauge
    1/0 AWG
  • Color
    Beige
  • Manufacturer Upc Number
    00054007132776
  • UPC_NO
    00054007132776
  • Minimum Order Quantity
    10
  • Overall Length
    2.12 in
  • Weight
    0.062 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought