Motion
13327 SCOTCHLOK ALUM CONNECTOR 20010 UP TO 35 KV 300 KCMIL DARK BLUE

3M
13327 SCOTCHLOK ALUM CONNECTOR 20010 UP TO 35 KV 300 KCMIL DARK BLUE

3M™ Scotchlok™ Aluminum Connector 20010, up to 35 kV, 300 kcmil, Dark Blue, 3/Case
Mi Item #03177251
MFR #13327 SCOTCHLOK ALUM CONNECTOR 20010 UP TO 35 KV 300 KCMIL DARK BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13327 SCOTCHLOK ALUM CONNECTOR 20010 UP TO 35 KV 300 KCMIL DARK BLUE

3M™ Scotchlok™ Aluminum Connector 20010, up to 35 kV, 300 kcmil, Dark Blue, 3/Case
Mi Item #03177251
MFR #13327 SCOTCHLOK ALUM CONNECTOR 20010 UP TO 35 KV 300 KCMIL DARK BLUE

Mfr description
13327 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    3-1/8 in
  • Overall Length
    3.12 in
  • Weight
    0.204 lb

Details

  • Color
    Blue
  • Color Code
    Dark Blue
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007133278
  • Maximum Wire Gauge
    300 kcmil
  • Minimum Order Quantity
    3
  • UPC_NO
    00054007133278
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)