Motion
13343 SCOTCHLOK ALUM CONNECTOR 20012 UP TO 35 KV 400 KCMIL GREEN

3M
13343 SCOTCHLOK ALUM CONNECTOR 20012 UP TO 35 KV 400 KCMIL GREEN

3M™ Scotchlok™ Aluminum Connector 20012, up to 35 kV, 400 kcmil, Green, 3/Case
MI ITEM #03177253
MFR #13343 SCOTCHLOK ALUM CONNECTOR 20012 UP TO 35 KV 400 KCMIL GREEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13343 SCOTCHLOK ALUM CONNECTOR 20012 UP TO 35 KV 400 KCMIL GREEN

3M™ Scotchlok™ Aluminum Connector 20012, up to 35 kV, 400 kcmil, Green, 3/Case
MI ITEM #03177253
MFR #13343 SCOTCHLOK ALUM CONNECTOR 20012 UP TO 35 KV 400 KCMIL GREEN

Mfr description
13343 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    3-3/4 in
  • Overall Length
    3.75 in
  • Weight
    0.32 lb

Details

  • Color
    Green
  • Color Code
    Green
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007133438
  • Maximum Wire Gauge
    400 kcmil
  • Minimum Order Quantity
    3
  • UPC_NO
    00054007133438
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)