Motion
13350 SCOTCHLOK ALUM CONNECTOR 20014 UP TO 35 KV 500 KCMIL PINK

3M
13350 SCOTCHLOK ALUM CONNECTOR 20014 UP TO 35 KV 500 KCMIL PINK

3M™ Scotchlok™ Aluminum Connector 20014, up to 35 kV, 500 kcmil, Pink, 3/Case
MI ITEM #03177254
MFR #13350 SCOTCHLOK ALUM CONNECTOR 20014 UP TO 35 KV 500 KCMIL PINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13350 SCOTCHLOK ALUM CONNECTOR 20014 UP TO 35 KV 500 KCMIL PINK

3M™ Scotchlok™ Aluminum Connector 20014, up to 35 kV, 500 kcmil, Pink, 3/Case
MI ITEM #03177254
MFR #13350 SCOTCHLOK ALUM CONNECTOR 20014 UP TO 35 KV 500 KCMIL PINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13350 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Rated up to 35 kV
  • Meets ANSI C119.4 and RoHS 2011/65/EU Compliant
  • Barrel has color stripes that help to indicate the wire range

Specifications

  • Wire Gauge Range
    Maximum of 500
  • Barrel Length
    3-7/8 in
  • Voltage Rating
    35 kV
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Pink
  • Maximum Wire Gauge
    500 kcmil
  • Color
    Pink
  • Manufacturer Upc Number
    00054007133506
  • UPC_NO
    00054007133506
  • Minimum Order Quantity
    3
  • Overall Length
    3.88 in
  • Weight
    0.389 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought