Motion
13392 SCOTCHLOK ALUM CONNECTOR 20024 UP TO 35 KV 1000 KCMIL BROWN

3M
13392 SCOTCHLOK ALUM CONNECTOR 20024 UP TO 35 KV 1000 KCMIL BROWN

3M™ Scotchlok™ Aluminum Connector 20024, up to 35 kV, 1000 kcmil, Brown, 3/Case
MI ITEM #03177258
MFR #13392 SCOTCHLOK ALUM CONNECTOR 20024 UP TO 35 KV 1000 KCMIL BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13392 SCOTCHLOK ALUM CONNECTOR 20024 UP TO 35 KV 1000 KCMIL BROWN

3M™ Scotchlok™ Aluminum Connector 20024, up to 35 kV, 1000 kcmil, Brown, 3/Case
MI ITEM #03177258
MFR #13392 SCOTCHLOK ALUM CONNECTOR 20024 UP TO 35 KV 1000 KCMIL BROWN

Mfr description
13392 SCOTCHLOK ALUM CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures reliable performance
  • Built-in solid center oil stop
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Length
    5-1/4 in
  • Overall Length
    5.25 in
  • Weight
    1.057 lb

Details

  • Color
    Brown
  • Color Code
    Brown
  • Compatible Conductors
    Aluminum, Copper
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007133926
  • Maximum Wire Gauge
    1000 kcmil
  • Minimum Order Quantity
    3
  • UPC_NO
    00054007133926
  • Voltage Rating
    35 kV
  • Wire Gauge Range
    Maximum of 1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)