Motion
13434 SCOTCHLOK ALUM ONE HOLE LUG 40025 UP TO 35 KV 2 AWG PINK

3M
13434 SCOTCHLOK ALUM ONE HOLE LUG 40025 UP TO 35 KV 2 AWG PINK

3M™ Scotchlok™ Aluminum One Hole Lug 40025, up to 35 kV, 2 AWG, Pink, 25/Case
MI ITEM #03177262
MFR #13434 SCOTCHLOK ALUM ONE HOLE LUG 40025 UP TO 35 KV 2 AWG PINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13434 SCOTCHLOK ALUM ONE HOLE LUG 40025 UP TO 35 KV 2 AWG PINK

3M™ Scotchlok™ Aluminum One Hole Lug 40025, up to 35 kV, 2 AWG, Pink, 25/Case
MI ITEM #03177262
MFR #13434 SCOTCHLOK ALUM ONE HOLE LUG 40025 UP TO 35 KV 2 AWG PINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13434 SCOTCHLOK ALUM ONE HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Suitable for indoor and outdoor applications
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    1
  • Wire Gauge Range
    Maximum of 2
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Pink
  • Maximum Wire Gauge
    2 AWG
  • Color
    Pink
  • Manufacturer Upc Number
    00054007134343
  • Minimum Order Quantity
    25
  • Overall Length
    2.62 in
  • UPC_NO
    00054007134343
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text