Motion
13459 SCOTCHLOK ALUM ONE HOLE LUG 40029 UP TO 35 KV 1 AWG GOLD

3M
13459 SCOTCHLOK ALUM ONE HOLE LUG 40029 UP TO 35 KV 1 AWG GOLD

3M™ Scotchlok™ Aluminum One Hole Lug 40029, up to 35 kV, 1 AWG, Gold, 10/Case
MI ITEM #03177264
MFR #13459 SCOTCHLOK ALUM ONE HOLE LUG 40029 UP TO 35 KV 1 AWG GOLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13459 SCOTCHLOK ALUM ONE HOLE LUG 40029 UP TO 35 KV 1 AWG GOLD

3M™ Scotchlok™ Aluminum One Hole Lug 40029, up to 35 kV, 1 AWG, Gold, 10/Case
MI ITEM #03177264
MFR #13459 SCOTCHLOK ALUM ONE HOLE LUG 40029 UP TO 35 KV 1 AWG GOLD

Mfr description
13459 SCOTCHLOK ALUM ONE HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.62 in
  • Stud Size
    1/2 in
  • Weight
    0.039 lb

Details

  • Color
    Yellow
  • Color Code
    Gold
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007134596
  • Maximum Wire Gauge
    1 AWG
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • UPC_NO
    00054007134596
  • Wire Gauge Range
    Maximum of 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)