Motion
13467 SCOTCHLOK ALUM ONE HOLE LUG 40032 UP TO 35 KV 1/0 AWG TAN

3M
13467 SCOTCHLOK ALUM ONE HOLE LUG 40032 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum One Hole Lug 40032, up to 35 kV, 1/0 AWG, Tan, 10/Case
MI ITEM #03177265
MFR #13467 SCOTCHLOK ALUM ONE HOLE LUG 40032 UP TO 35 KV 1/0 AWG TAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13467 SCOTCHLOK ALUM ONE HOLE LUG 40032 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum One Hole Lug 40032, up to 35 kV, 1/0 AWG, Tan, 10/Case
MI ITEM #03177265
MFR #13467 SCOTCHLOK ALUM ONE HOLE LUG 40032 UP TO 35 KV 1/0 AWG TAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13467 SCOTCHLOK ALUM ONE HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Suitable for indoor and outdoor applications
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications

Specifications

  • Stud Size
    3/8 in
  • Number of Stud Holes
    1
  • Wire Gauge Range
    Maximum of 1/0
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Tan
  • Maximum Wire Gauge
    1/0 AWG
  • Color
    Beige
  • Manufacturer Upc Number
    00054007134671
  • Minimum Order Quantity
    10
  • Overall Length
    3.12 in
  • UPC_NO
    00054007134671
  • Weight
    0.072 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text