Motion
13491 SCOTCHLOK ALUM ONE HOLE LUG 40041 UP TO 35 KV 3/0 AWG RUBY

3M
13491 SCOTCHLOK ALUM ONE HOLE LUG 40041 UP TO 35 KV 3/0 AWG RUBY

3M™ Scotchlok™ Aluminum One Hole Lug 40041, up to 35 kV, 3/0 AWG, Ruby, 10/Case
MI ITEM #03177268
MFR #13491 SCOTCHLOK ALUM ONE HOLE LUG 40041 UP TO 35 KV 3/0 AWG RUBY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13491 SCOTCHLOK ALUM ONE HOLE LUG 40041 UP TO 35 KV 3/0 AWG RUBY

3M™ Scotchlok™ Aluminum One Hole Lug 40041, up to 35 kV, 3/0 AWG, Ruby, 10/Case
MI ITEM #03177268
MFR #13491 SCOTCHLOK ALUM ONE HOLE LUG 40041 UP TO 35 KV 3/0 AWG RUBY

Mfr description
13491 SCOTCHLOK ALUM ONE HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.44 in
  • Stud Size
    1/2 in
  • Weight
    0.105 lb

Details

  • Color
    Red
  • Color Code
    Ruby
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007134916
  • Maximum Wire Gauge
    3/0 AWG
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    1
  • UPC_NO
    00054007134916
  • Wire Gauge Range
    Maximum of 3/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)