Specifications
Dimensions
- Overall Length6.38 in
- Stud Size5/8 in
- Weight0.642 lb
Details
- ColorYellow
- Color CodeYellow
- Connection OrientationStraight
- Connection TypeCrimp
- Contact MaterialAluminum
- Contact PlatingTin
- Manufacturer Upc Number00054007135821
- Maximum Wire Gauge750 kcmil
- Minimum Order Quantity6
- Number Of Connections1
- Number of Stud Holes1
- UPC_NO50054007135826
- Wire Gauge RangeMaximum of 750
Overview
Mfr description
13582 SCOTCHLOK ALUM ONE HOLE LUG
- For industrial/occupational use only. Not for consumer sale or use.
- Standard barrel ensures a secure fit and offers reliable performance
- Barrel sealing caps are color coded to help to indicate the wire guage
- Suitable for indoor and outdoor applications
- Made of aluminum for good conductivity and tin plating for corrosion resistance
- Rated for 35 kV applications