Motion
13608 SCOTCHLOKALUM TWO HOLE LUG 40132 UP TO 35 KV 1/0 AWG TAN

3M
13608 SCOTCHLOKALUM TWO HOLE LUG 40132 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum Two Hole Lug 40132, up to 35 kV, 1/0 AWG, Tan, 10/Case
Mi Item #03177279
MFR #13608 SCOTCHLOKALUM TWO HOLE LUG 40132 UP TO 35 KV 1/0 AWG TAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13608 SCOTCHLOKALUM TWO HOLE LUG 40132 UP TO 35 KV 1/0 AWG TAN

3M™ Scotchlok™ Aluminum Two Hole Lug 40132, up to 35 kV, 1/0 AWG, Tan, 10/Case
Mi Item #03177279
MFR #13608 SCOTCHLOKALUM TWO HOLE LUG 40132 UP TO 35 KV 1/0 AWG TAN

Mfr description
13608 SCOTCHLOKALUM TWO HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.28 in
  • Stud Size
    3/8 in
  • Stud Spacing
    1-3/4 in
  • Weight
    0.104 lb

Details

  • Color
    Beige
  • Color Code
    Tan
  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007136088
  • Maximum Wire Gauge
    1/0 AWG
  • Minimum Order Quantity
    10
  • Number Of Connections
    1
  • Number of Stud Holes
    2
  • UPC_NO
    00054007136088
  • Wire Gauge Range
    Maximum of 1/0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)