Specifications
Dimensions
- Overall Length6 in
- Stud Size1/2 in
- Stud Spacing1-3/4 in
- Weight0.1 lb
Details
- ColorWhite
- Color CodeWhite
- Connection OrientationStraight
- Connection TypeCrimp
- Contact MaterialAluminum
- Contact PlatingTin
- Manufacturer Upc Number00054007136323
- Maximum Wire Gauge4/0 AWG
- Minimum Order Quantity10
- Number Of Connections1
- Number of Stud Holes2
- UPC_NO00054007136323
- Wire Gauge RangeMaximum of 4/0
Overview
Mfr description
13632 SCOTCHLOK ALUM TWO HOLE LUG
- For industrial/occupational use only. Not for consumer sale or use.
- Standard barrel ensures a secure fit and offers reliable performance
- Barrel sealing caps are color coded to help to indicate the wire guage
- Made of aluminum for good conductivity and tin plating for corrosion resistance
- Rated for 35 kV voltage applications
- UL Listed and RoHS 2011/65/EU Compliant