Motion
13640 SCOTCHLOK ALUM TWO HOLE LUG 40149 UP TO 35 KV 250 KCMIL RED

3M
13640 SCOTCHLOK ALUM TWO HOLE LUG 40149 UP TO 35 KV 250 KCMIL RED

3M™ Scotchlok™ Aluminum Two Hole Lug 40149, up to 35 kV, 250 kcmil, Red, 10/Case
MI ITEM #03177283
MFR #13640 SCOTCHLOK ALUM TWO HOLE LUG 40149 UP TO 35 KV 250 KCMIL RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13640 SCOTCHLOK ALUM TWO HOLE LUG 40149 UP TO 35 KV 250 KCMIL RED

3M™ Scotchlok™ Aluminum Two Hole Lug 40149, up to 35 kV, 250 kcmil, Red, 10/Case
MI ITEM #03177283
MFR #13640 SCOTCHLOK ALUM TWO HOLE LUG 40149 UP TO 35 KV 250 KCMIL RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13640 SCOTCHLOK ALUM TWO HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV voltage applications
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    2
  • Stud Spacing
    1-3/4 in
  • Wire Gauge Range
    Maximum of 250
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Red
  • Maximum Wire Gauge
    250 kcmil
  • Color
    Red
  • Manufacturer Upc Number
    00054007136408
  • Minimum Order Quantity
    10
  • Overall Length
    6 in
  • UPC_NO
    00054007136408
  • Weight
    0.233 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text