Motion
13665 SCOTCHLOK ALUM TWO HOLE LUG 40156 UP TO 35 KV 350 KCMIL BROWN

3M
13665 SCOTCHLOK ALUM TWO HOLE LUG 40156 UP TO 35 KV 350 KCMIL BROWN

3M™ Scotchlok™ Aluminum Two Hole Lug 40156, up to 35 kV, 350 kcmil, Brown, 10/Case
MI ITEM #03177285
MFR #13665 SCOTCHLOK ALUM TWO HOLE LUG 40156 UP TO 35 KV 350 KCMIL BROWN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13665 SCOTCHLOK ALUM TWO HOLE LUG 40156 UP TO 35 KV 350 KCMIL BROWN

3M™ Scotchlok™ Aluminum Two Hole Lug 40156, up to 35 kV, 350 kcmil, Brown, 10/Case
MI ITEM #03177285
MFR #13665 SCOTCHLOK ALUM TWO HOLE LUG 40156 UP TO 35 KV 350 KCMIL BROWN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13665 SCOTCHLOK ALUM TWO HOLE LUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV voltage applications
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    2
  • Stud Spacing
    1-3/4 in
  • Wire Gauge Range
    Maximum of 350
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Aluminum
  • Contact Plating
    Tin
  • Color Code
    Brown
  • Maximum Wire Gauge
    350 kcmil
  • Color
    Brown
  • Manufacturer Upc Number
    00054007136651
  • Minimum Order Quantity
    10
  • Overall Length
    6.56 in
  • UPC_NO
    00054007136651
  • Weight
    0.386 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text