Motion
13923 SCOTCHLOK LOCKING FORK VINYL INSUL BRAZED SEAM MV14-10FLK STUD SZ 10

3M
13923 SCOTCHLOK LOCKING FORK VINYL INSUL BRAZED SEAM MV14-10FLK STUD SZ 10

3M™ Scotchlok™ Locking Fork, Vinyl Insulated Brazed Seam MV14-10FLK, Stud Size 10, 1000/Case
MI ITEM #03177326
MFR #13923 SCOTCHLOK LOCKING FORK VINYL INSUL BRAZED SEAM MV14-10FLK STUD SZ 10
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13923 SCOTCHLOK LOCKING FORK VINYL INSUL BRAZED SEAM MV14-10FLK STUD SZ 10

3M™ Scotchlok™ Locking Fork, Vinyl Insulated Brazed Seam MV14-10FLK, Stud Size 10, 1000/Case
MI ITEM #03177326
MFR #13923 SCOTCHLOK LOCKING FORK VINYL INSUL BRAZED SEAM MV14-10FLK STUD SZ 10

Mfr description
13923 SCOTCHLOK LOCKING FORK VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Overall Length
    0.88 in
  • Overall Width
    0.32 in
  • Stud Size
    #10
  • Terminal Thickness
    0.03 in
  • Weight
    0.002 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Vinyl
  • Manufacturer Upc Number
    00054007139232
  • Maximum Wire Gauge
    14 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    16 AWG
  • Terminal Shape
    Locking Fork
  • UPC_NO
    00054007139232
  • Wire Gauge Range
    16 to 14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)