Motion
14879 SCOTCHLOK ELECTRIC IDC 558-BULK RUN & TAP FLAME RETARDANT RED 22-16 A

3M
14879 SCOTCHLOK ELECTRIC IDC 558-BULK RUN & TAP FLAME RETARDANT RED 22-16 A

3M™ Scotchlok™ Electrical IDC 558-BULK, Run and Tap, Flame Retardant, Red, 22-16 AWG, 5000/case
MI ITEM #03177347
MFR #14879 SCOTCHLOK ELECTRIC IDC 558-BULK RUN & TAP FLAME RETARDANT RED 22-16 A
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14879 SCOTCHLOK ELECTRIC IDC 558-BULK RUN & TAP FLAME RETARDANT RED 22-16 A

3M™ Scotchlok™ Electrical IDC 558-BULK, Run and Tap, Flame Retardant, Red, 22-16 AWG, 5000/case
MI ITEM #03177347
MFR #14879 SCOTCHLOK ELECTRIC IDC 558-BULK RUN & TAP FLAME RETARDANT RED 22-16 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.84/each

Specifications

Dimensions

  • Weight
    0.004 lb

Details

  • Additional Details
    Flame Retardant
  • Color
    Red
  • Compatible Conductors
    Copper
  • Connector Configuration
    Run/Tap
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Red
  • Insulation Material
    Polypropylene
  • Manufacturer Upc Number
    10054007148798
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Minimum Order Quantity
    5000
  • Minimum Wire Gauge
    22 AWG
  • Number Of Tap Connections
    2
  • Number Of Through Connections
    1
  • Package Quantity
    1000
  • Product Types
    Run & Tap
  • Tap Connection Type
    Insulation Displacement Crimp
  • UPC_NO
    10054007148798
  • Voltage Rating
    600 V
  • Wire Gauge Range
    22 to 16 AWG

Overview

Mfr description
14879 SCOTCHLOK ELECTRIC IDC 558-BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red, polypropylene-insulated connector
  • Suitable for general purpose electrical connections on an auto, boat, van or trailer
  • Accommodates 18 to 16 AWG solid/stranded or 14 AWG stranded
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought