Motion
15066

3M
15066

Cloth Tape Single-Sided Glass Cloth 66ft 1/2" Wide
Mi Item #03177356
MFR #15066
Price$23.03/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15066

Cloth Tape Single-Sided Glass Cloth 66ft 1/2" Wide
Mi Item #03177356
MFR #15066

Mfr description
15066 GLASS CLOTH ELECTRICAL TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.03/rl

Specifications

Dimensions

  • Length
    66 ft
  • Roll Length
    66 ft, 20.1 m
  • Roll Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    150 in
  • Thickness
    7 mil
  • Width
    1/2 in

Details

  • Adhesion Strength
    30 oz-in
  • Adhesive Material
    Thermosetting Rubber
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00054007150664
  • Manufacturer Stock Number
    7000005814
  • Manufacturer Upc Number
    00054007150664
  • Material
    Glass Cloth
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Voltage Measurement
    600 V
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Product Form
    Roll
  • Shape
    Roll
  • Standards Met
    CSA Certified, EU, RoHS 2011/65, UL Recognized
  • UPC_NO
    00054007150664
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)