Motion
15975 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-187DFIK 16-14AWG

3M
15975 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-187DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Nylon Fully Insulated w/Insulation Grip MNG14-187DFIK, 16-14 AWG, MNG14-187DFIK, 1000/Case
MI ITEM #03177366
MFR #15975 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-187DFIK 16-14AWG
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15975 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-187DFIK 16-14AWG

3M™ Scotchlok™ Female Disconnect, Nylon Fully Insulated w/Insulation Grip MNG14-187DFIK, 16-14 AWG, MNG14-187DFIK, 1000/Case
MI ITEM #03177366
MFR #15975 SCOTCHLOK FEMALE DISC NYLON FULLY INSUL GRIP MNG14-187DFIK 16-14AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
15975 SCOTCHLOK FEMALE DISC NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.187-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Tab Width
    0.187 in
  • Gender
    Female
  • Wire Gauge Range
    16 to 14 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Nylon
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Terminal Thickness
    0.02 in
  • Insulation Color
    Blue
  • Minimum Wire Gauge
    16 AWG
  • Maximum Wire Gauge
    14 AWG
  • Barrel Inside Diameter
    0.085 in
  • Connection Material
    Tin-Plated Brass
  • Insulation Type
    Nylon
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    0.81 in
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS Compliant
  • Tab Size
    0.020 in x 0.187 in
  • Wire Range
    16 to 14 AWG
  • Manufacturer Upc Number
    00054007159759
  • UPC_NO
    00054007159759
  • Minimum Order Quantity
    1000
  • Overall Diameter
    0.23 in
  • Overall Width
    0.3 in
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought