Motion
18461

SCS
18461

Wrist Strap, Size: Adjustable, Wrist Band Material: Fabric, Snap Size: 1/8"
Mi Item #03177378
MFR #18461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
18461

Wrist Strap, Size: Adjustable, Wrist Band Material: Fabric, Snap Size: 1/8"
Mi Item #03177378
MFR #18461

Mfr description
18461 WRIST STRAP ADJ ELASTIC FABRIC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Size
    Adjustable
  • Snap Size
    1/8 in

Details

  • Closure Type
    Locking Clasp
  • Color
    Red
  • Resistor Type
    Integral
  • Type
    Wrist Strap
  • Wrist Band Material
    Fabric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)