Motion
18463

SCS
18463

Wrist Strap, Size: Adjustable, Wrist Band Material: Fabric, Snap Size: 1/8"
MI ITEM #03177379
MFR #18463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
18463

Wrist Strap, Size: Adjustable, Wrist Band Material: Fabric, Snap Size: 1/8"
MI ITEM #03177379
MFR #18463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2204 WRIST STRAP -
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Wrist Strap
  • Size
    Adjustable
  • Wrist Band Material
    Fabric
  • Snap Size
    1/8 in
  • Closure Type
    Locking Clasp
  • Resistor Type
    Integral
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought