Motion
18827

SCS
18827

Wrist Strap, Size: Large, Wrist Band Material: Metal, Snap Size: 1/8"
MI ITEM #03177380
MFR #18827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
18827

Wrist Strap, Size: Large, Wrist Band Material: Metal, Snap Size: 1/8"
MI ITEM #03177380
MFR #18827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18827 METAL WRIST BAND - FIXED SIZE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Wrist Strap
  • Size
    Large
  • Wrist Band Material
    Metal
  • Snap Size
    1/8 in
  • Standards Met
    ANSI/ESD S20.20, ESD 1.1, MIL-STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text