Motion
7000005896 SCOTCHLOK ELECTRIC IDC 560B -BULK F.R. BLUE 18-16AWG SLD/STRND 1

3M
7000005896 SCOTCHLOK ELECTRIC IDC 560B -BULK F.R. BLUE 18-16AWG SLD/STRND 1

3M™ Scotchlok™ Electrical IDC 560B-BULK, Blue, 18–16 AWG (solid/stranded), 14 AWG (stranded), 500 per carton, 5000/case
Mi Item #03177382
MFR #7000005896 SCOTCHLOK ELECTRIC IDC 560B -BULK F.R. BLUE 18-16AWG SLD/STRND 1
Price$0.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000005896 SCOTCHLOK ELECTRIC IDC 560B -BULK F.R. BLUE 18-16AWG SLD/STRND 1

3M™ Scotchlok™ Electrical IDC 560B-BULK, Blue, 18–16 AWG (solid/stranded), 14 AWG (stranded), 500 per carton, 5000/case
Mi Item #03177382
MFR #7000005896 SCOTCHLOK ELECTRIC IDC 560B -BULK F.R. BLUE 18-16AWG SLD/STRND 1

Mfr description
7000005896 SCOTCHLOK ELECTRIC IDC 560B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, polypropylene-insulated connector is suitable for tap or parallel splicing
  • Helps provide a moisture-resistant seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.21/each

Specifications

Dimensions

  • Weight
    0.003 lb

Details

  • Additional Details
    Flame Retardant
  • Color
    Blue
  • Compatible Conductors
    Copper
  • Connector Configuration
    Run/Tap
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Polypropylene
  • Manufacturer Upc Number
    10054007201813
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Minimum Order Quantity
    5000
  • Minimum Wire Gauge
    18 AWG
  • Number Of Tap Connections
    1
  • Number Of Through Connections
    2
  • Package Quantity
    1000
  • Product Types
    Connector
  • Tap Connection Type
    Insulation Displacement Crimp
  • UPC_NO
    00054007201816
  • Voltage Rating
    600 V
  • Wire Gauge Range
    18 to 16 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)