Motion
21296 SCOTCH VINYL MASTIC PAD 2200-6-1/2X4-1/2 125 MIL 6-1/2"X4-1/2"

3M
21296 SCOTCH VINYL MASTIC PAD 2200-6-1/2X4-1/2 125 MIL 6-1/2"X4-1/2"

Scotch® Vinyl Mastic Pad 2200, 6-1/2 in x 4-1/2 in, Black, 10 pads/carton, 50 pads/Case
Mi Item #03177383
MFR #21296 SCOTCH VINYL MASTIC PAD 2200-6-1/2X4-1/2 125 MIL 6-1/2"X4-1/2"
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21296 SCOTCH VINYL MASTIC PAD 2200-6-1/2X4-1/2 125 MIL 6-1/2"X4-1/2"

Scotch® Vinyl Mastic Pad 2200, 6-1/2 in x 4-1/2 in, Black, 10 pads/carton, 50 pads/Case
Mi Item #03177383
MFR #21296 SCOTCH VINYL MASTIC PAD 2200-6-1/2X4-1/2 125 MIL 6-1/2"X4-1/2"

Mfr description
21296 SCOTCH VINYL MASTIC PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-fusing , pre-cut pad insulates, and seals out moisture for connections up to 600 volts
  • Provides protection against UV rays, abrasion, moisture and alkalis with its polyvinyl chloride backing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Thickness
    125 mil
  • Width
    4-1/2 in

Details

  • Backing Material
    PVC
  • Color
    Black
  • Manufacturer Upc Number
    10054007212963
  • Operating Temperature Range
    -18 to +38 °C
  • UPC_NO
    10054007212963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)