Motion
21502 SCOTCHLOK ELECTRIC IDC 557-BULK PIGTAIL SELF-STRIP F.R. RED 22-16AWG

3M
21502 SCOTCHLOK ELECTRIC IDC 557-BULK PIGTAIL SELF-STRIP F.R. RED 22-16AWG

3M™ Scotchlok™ Electrical IDC 557-BULK, Pigtail, Self-Stripping, Red, 22-16 AWG, 500 per carton, 5000 /Case
MI ITEM #03177385
MFR #21502 SCOTCHLOK ELECTRIC IDC 557-BULK PIGTAIL SELF-STRIP F.R. RED 22-16AWG
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21502 SCOTCHLOK ELECTRIC IDC 557-BULK PIGTAIL SELF-STRIP F.R. RED 22-16AWG

3M™ Scotchlok™ Electrical IDC 557-BULK, Pigtail, Self-Stripping, Red, 22-16 AWG, 500 per carton, 5000 /Case
MI ITEM #03177385
MFR #21502 SCOTCHLOK ELECTRIC IDC 557-BULK PIGTAIL SELF-STRIP F.R. RED 22-16AWG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
21502 SCOTCHLOK ELECTRIC IDC 557-BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • intended for use with common thermoplastic insulated wire such as: T, TF, TFF, TFN, TFFN, AWM, TEW, SAE GPT with a maximum insulation diameter of 3,5 mm
  • Accommodates 22 to 16 AWG solid/stranded
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Connector Configuration
    Pigtail Splice
  • Number Of Through Connections
    1
  • Number Of Tap Connections
    2
  • Tap Connection Type
    Insulation Displacement Crimp
  • Wire Gauge Range
    22 to 16 AWG
  • Voltage Rating
    600 V
  • Compatible Conductors
    Copper
  • Insulation Material
    Polypropylene
  • Insulation Color
    Red
  • Contact Material
    Brass
  • Contact Plating
    Tin
  • Max Operating Temperature
    +105 °C
  • Maximum Wire Gauge
    16 AWG
  • Additional Details
    Moisture Resistant
  • Minimum Wire Gauge
    22 AWG
  • Color
    Red
  • Manufacturer Upc Number
    00054007215028
  • Minimum Order Quantity
    5000
  • Product Types
    Connector
  • UPC_NO
    00054007215028
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text