Motion
7010363422 3M GREEN CORPS SANDING DISC WITH STIKIT ATTACHMENT, 31548, 6 IN,

3M
7010363422 3M GREEN CORPS SANDING DISC WITH STIKIT ATTACHMENT, 31548, 6 IN,

Paper Disc - Ceramic Aluminum Oxide Abrasive Material
MI ITEM #03177489
MFR #7010363422 3M GREEN CORPS SANDING DISC WITH STIKIT ATTACHMENT, 31548, 6 IN,
List Price$20.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363422 3M GREEN CORPS SANDING DISC WITH STIKIT ATTACHMENT, 31548, 6 IN,

Paper Disc - Ceramic Aluminum Oxide Abrasive Material
MI ITEM #03177489
MFR #7010363422 3M GREEN CORPS SANDING DISC WITH STIKIT ATTACHMENT, 31548, 6 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.52/each for your price

Overview

Mfr description
7010363422 3M GREEN CORPS SANDING DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding discs quickly strip paint from metal, plastic or fiberglass surfaces
  • Blend of minerals cut fast, last a long time and resist loading
  • Applications include weld removal, rust removal and stripping hard-to-reach areas
  • Excellent for shaping fiberglass body filler or resin
  • Great for use during Stage 1 of the 3M™ Body Repair System

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131315488
  • UPC_NO
    00051131315488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text